Wall Lantern, Outdoor, 3-Light, 40W, Antique Bronze

Item #: 29789

Cat #: 88083-71

UPC: 785652999604

Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, Outdoor, 3-Light, 40 Watt, Base: Candelabra Screw (E12), Length: 20-3/4 inch, Finish: Antique Bronze, Family: Hermitage

Overview

Wall Lantern, Outdoor, 3-Light, 40 Watt, Base: Candelabra Screw (E12), Length: 20-3/4 inch, Finish: Antique Bronze, Family: Hermitage
Also known as: 785652999604, 88083-71

Specifications

Color: Antique Bronze
Wattage: 40
Mounting: Wall
Length: 20.750 in
Base: Candelabra Screw (E12)
Color: Antique Bronze
Mounting: Wall
Base: Candelabra Screw (E12)
Wattage: 40
Length: 20.750 in

Customer Reviews

No reviews for this product
(0)