Operator Interface, 12.1" Color, Touch Screen, Key Pad, 24VAC

Item #: 297880

Cat #: 2711P-B12C4A8

UPC: 612598876778

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 12.1 Inch Color, Touch Screen, Key Pad, 24 Volt AC, with RS-232 Ports, Ethernet

Overview

Operator Interface, 12.1 Inch Color, Touch Screen, Key Pad, 24 Volt AC, with RS-232 Ports, Ethernet
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 612598876778, 2711P-B12C4A8

Specifications

Mounting: Panel
Volts AC: 24
Size: 12.1 in
Type: Operator Interface
Mounting: Panel
Size: 12.1 in
Volts AC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)