Proximity Sensor, Inductive, Plastic Face, 18mm Dia., Plastic Barrel

Item #: 29787

Cat #: 871C-D8R18

UPC: 662073341499

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, Plastic Face, 18 mm Diameter, 10 mm Sensing Distance, Plastic Barrel, Cable Style Connection

Overview

Proximity Sensor, Inductive, Plastic Face, 18 mm Diameter, 10 mm Sensing Distance, Plastic Barrel, Cable Style Connection
Also known as: 662073341499, 871C-D8R18

Specifications

Type: Inductive, Proximity Sensor
Diameter: 18 mm
Material: Plastic
Type: Inductive, Proximity Sensor
Material: Plastic
Diameter: 18 mm

Customer Reviews

No reviews for this product
(0)