Lantern, Outdoor, 1-Light, 100W Max, Black

Item #: 297833

Cat #: 88941-12

UPC: 785652020643

Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 100W Max, Black, Diameter: 8 in, Height: 17 in, Medium Base

Overview

Lantern, Outdoor, 1 Light, 100W Max, Black, Diameter: 8 in, Height: 17 in, Medium Base
Also known as: 785652020643, 88941-12

Specifications

Base: Medium Screw (E26)
Wattage: 100
Length: 17 in
Color: Black
Mounting: Wall
Base: Medium Screw (E26)
Length: 17 in
Mounting: Wall
Wattage: 100
Color: Black

Customer Reviews

No reviews for this product
(0)