M12 Cordless Grease Gun

Item #: 297816

Cat #: 2446-21XC

UPC: 045242200979

Sign In or Register to view pricing and more.
Documents & Guides
Grease Gun, M12, Cordless, Voltage Rating: 12V, Length: 14", PSI: 8000, Run Time: 7 Cartridges Per Charge, Capacity: 14 oz Cartridge, 16 oz Bulk; Hose: 36" Flex Hose, Includes:(1) M12™ Cordless LITHIUM-ION Grease Gun (2446-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ XC High Capacity REDLITHIUM™ Battery (48-11-2402) & (1) Carrying Case

Overview

Grease Gun, M12, Cordless, Voltage Rating: 12V, Length: 14", PSI: 8000, Run Time: 7 Cartridges Per Charge, Capacity: 14 oz Cartridge, 16 oz Bulk; Hose: 36" Flex Hose, Includes:(1) M12™ Cordless LITHIUM-ION Grease Gun (2446-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ XC High Capacity REDLITHIUM™ Battery (48-11-2402) & (1) Carrying Case
The M12[TM] cordless grease gun develops higher pressure, offers greater productivity, and gives the user more versatility on the jobsite than any other cordless grease gun in the market. With up to 25% more pressure and run-time than the competition, the 2446-21XC delivers over 8,000 PSI max operating pressure for heavy duty applications and dispenses up to seven grease cartridges per battery charge. The M12[TM] cordless grease gun also features a lightweight, ergonomic handle design for greater user comfort during prolonged use and an on board hose storage and shoulder strap loop for added convenience with less mess.
Also known as: 045242200979, 2446-21XC

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)