This product has been discontinued.
2
more

M18 18v 10 1/2in Cordless Jig Saw
Item #: 297814
Cat #: 2645-22
UPC: 045242158843
Documents & Guides
Milwaukee; Jig Saw; M18; Cordless; Voltage Rating: 18 Vdc; Battery: Lithium-ion;stroke Length: 1 In; Sfpm: 2200 Spm; Orbital Action: Yes-5 Position; Tool Free Bevel: Yes; Tool Weight: 7.750 Lb; Bevel Capacity: 45 Deg; Tool Free Blade Change: Yes; Tool Length: 10-1/2 In
Sign In or Register to view pricing and more.
Overview
Milwaukee; Jig Saw; M18; Cordless; Voltage Rating: 18 Vdc; Battery: Lithium-ion;stroke Length: 1 In; Sfpm: 2200 Spm; Orbital Action: Yes-5 Position; Tool Free Bevel: Yes; Tool Weight: 7.750 Lb; Bevel Capacity: 45 Deg; Tool Free Blade Change: Yes; Tool Length: 10-1/2 In
The M18™ cordless lithium-ion jig saw is powered by Red Lithium™. The 2645-22 delivers accuracy, versatility and ease of use. The 5-position orbital setting offers more cutting versatility than any other cordless jig saw on the market. This allows the user to select the type of cut or speed specific to their application. For ease of use, the tool-free shoe bevel allows for quick and accurate shoe adjustments, while the Quik-Lok™ blade clamp provides fast and easy blade change.
Also known as: 045242158843, 2645-22
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)