Halogen Capsule Lamp, T4, 60W, 120V

Item #: 297810

Cat #: S4649

UPC: 045923046490

Sign In or Register to view pricing and more.
Halogen Capsule Lamp, 60 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 738, Color Temperature: 2900K, Finish: Frosted

Overview

Halogen Capsule Lamp, 60 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 738, Color Temperature: 2900K, Finish: Frosted
Also known as: 045923046490, S4649

Specifications

Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Color: Frosted
Lumens: 738
Color Rendering Index (CRI): 100
Wattage: 60
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G9)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Lumens: 738
Wattage: 60
Light Technology: Halogen
Shape: T4 (Tubular)
Color: Frosted
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (G9)

Customer Reviews

No reviews for this product
(0)