Compact Fluorescent Lamp, 2-Pin, Dulux S, 9W, 3500K

Item #: 29778

Cat #: CF9DS/835/ECO

UPC: 046135212734

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9 Watt, Bulb: DS (Single Tube), Base: 2-Pin (G23), Lumens: 600, CRI: 80, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21273* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 9 Watt, Bulb: DS (Single Tube), Base: 2-Pin (G23), Lumens: 600, CRI: 80, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21273* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135212734, CF9DS/835/ECO

Specifications

Lumens: 600
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 2-Pin (G23)
Shape: CFT (Flat Twin)
Lumens: 600
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G23)
Volts AC: 120
Wattage: 9
Light Technology: Fluorescent
Shape: CFT (Flat Twin)

Customer Reviews

No reviews for this product
(0)