Lantern, Outdoor, 1 Light, 100W, Antique Bronze

Item #: 29773

Cat #: 88082-71

UPC: 785652999703

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Hermitage; Outdoor; Standard: Ul For Wet Location, Cul For Wet Location; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number of Lamps: 1; Fixture Finish: Antique Bronze Body, Clear Shade; Fixture Material:brass Body, Glass Shade; Width: 9.000 In; Height: 15-1/4 In

Overview

Sea Gull Lighting; Hermitage; Outdoor; Standard: Ul For Wet Location, Cul For Wet Location; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number of Lamps: 1; Fixture Finish: Antique Bronze Body, Clear Shade; Fixture Material:brass Body, Glass Shade; Width: 9.000 In; Height: 15-1/4 In
Also known as: 785652999703, 88082-71

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Length: 15.250 in
Color: Antique Bronze
Wattage: 100
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Length: 15.250 in

Customer Reviews

No reviews for this product
(0)