This product may not be available in all locations.
2
more

Discrete I/O Extension Module, Zelio Logic, 14 I/O, 100 - 240VAC
Item #: 297679
Cat #: SR3XT141FU
UPC: 785901571780
Documents & Guides
Discrete I/O Extension Module, Zelio Logic, 14 I/O, 100 - 240 Volt AC
Sign In or Register to view pricing and more.
Overview
Discrete I/O Extension Module, Zelio Logic, 14 I/O, 100 - 240 Volt AC
This Zelio Logic SR3 discrete I/O extension module smart relays uses a supply voltage of 100V-240V alternating current. It has 14 inputs / outputs contact with screw-clamp terminals. It enables simple ladder programming, adapted for non-specialists.
Also known as: 785901571780, SR3XT141FU
Specifications
Mounting: | DIN Rail |
Type: | Relay, Logic, Zelio |
Standards: | California Proposition 65 |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Type: | Relay, Logic, Zelio |
Customer Reviews
No reviews for this product
(0)