105W CFL Lamp, 50K

Item #: 297574

Cat #: S7416

UPC: 045923074165

Sign In or Register to view pricing and more.
Compact Fluorescent Spiral Lamp, Designation: 105T5/50/277, 277 V, 105 WTT, T5 Shape, E39 Mogul Base, 10000 HR, Lumens: 7000 LM Initial, 5000 DEG K Color Temperature, Natural Light 85 CRI, 11-1/4 IN Length, 4-5/16 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Spiral Lamp, Designation: 105T5/50/277, 277 V, 105 WTT, T5 Shape, E39 Mogul Base, 10000 HR, Lumens: 7000 LM Initial, 5000 DEG K Color Temperature, Natural Light 85 CRI, 11-1/4 IN Length, 4-5/16 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074165, S7416

Specifications

Wattage: 105
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Lumens: 7000
Volts AC: 277
Light Technology: CFL
Dimmable: No
Wattage: 105
Base: Mogul Screw (E39)
Lumens: 7000
Light Technology: CFL
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Volts AC: 277
Dimmable: No

Customer Reviews

No reviews for this product
(0)