Coded magnetic system, MAGNET SWITCH 480 V dc, 1.0 Amp, 25 VA, Cable l = 5 m

Item #: 297542

Cat #: SGA8179L05

UPC: 785901092001

Sign In or Register to view pricing and more.
Documents & Guides
Coded magnetic system, MAGNET SWITCH 480 V dc, 1.0 Amp, 25 VA, Cable l = 5 m

Overview

Coded magnetic system, MAGNET SWITCH 480 V dc, 1.0 Amp, 25 VA, Cable l = 5 m
Accepts 480VDC and has a normally open contact. It is precabled with a 16.4ft (5m) cable. It is a plastic flat profile sensor. It is furnished with 5m pre-cabled for electrical connection. The magnetic switch is made of plastic. It is suitable for packaging, automotive, food and beverage processing applications. The Hyde Park ultrasonic sensors operate in diffuse, reflex and thru beam modes. This range of sensors even includes long distance detection models. Hyde Park ultrasonic sensors perform contactless, reliable and high performance detection regardless of the target's shape, texture, color or transparency.
Also known as: 785901092001, SGA8179L05

Specifications

IP/NEMA Rating: NEMA 1, NEMA 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)