Sign, CAUTION, 7" x 10", Indoor/Outdoor

Item #: 297491

Cat #: 22063

UPC: 754473220631

Sign In or Register to view pricing and more.
Sign, CAUTION Do Not Enter Without A Confined Space Permit, 7 Inch x 10 Inch, Indoor/Outdoor

Overview

Sign, CAUTION Do Not Enter Without A Confined Space Permit, 7 Inch x 10 Inch, Indoor/Outdoor
Also known as: 754473220631, 22063

Specifications

Color: Yellow/Black
Height: 7 in
Type: Sign
Material: Plastic
Width: 10 in
Color: Yellow/Black
Type: Sign
Width: 10 in
Height: 7 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)