This product may not be available in all locations.
2
more
Circuit breaker, Q4, 400A, 2 pole, 240VAC, 25kA, lugs
Item #: 297426
Cat #: Q4L2400
UPC: 785901649243
Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker, Q4, 400A, 2 pole, 240VAC, 25kA, lugs
Overview
Circuit breaker, Q4, 400A, 2 pole, 240VAC, 25kA, lugs
Square D Q4 molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. Q4 circuit breakers can be used for multiple applications such as construction, in commercial and industrial buildings, for control equipment panels for OEM commercial, and in mines. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This 2 pole unit mount circuit breaker is equipped with a thermal magnetic trip unit with rated current of 400A and voltage of 240VAC. The breaker has an interrupting rating of 25kA at 240VAC and is provided with UL listed mechanical lugs. All Q4 molded case circuit breakers have trip indication of the operating handle in the central position when the breaker is tripped. Q4 breakers are UL 489, CSA, IEC certified.
Also known as: 785901649243, Q4L2400
Specifications
Amps: | 60 |
Standards: | California Proposition 65 |
Amps: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)