This product has been discontinued.
Fluorescent Lamp, Preheat, T5, 6", 4W, 4200K
Item #: 29741
Cat #: F4T5/CW/20416
UPC: 046135204166
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Preheat, T5, 4 Watt, 4200K, Base: Miniature Bipin, 60 CRI, Lumens: 135, Length: 6 inch, Standard Case Qty: 24 Sylvania Part # 20416
Overview
Fluorescent Lamp, Preheat, T5, 4 Watt, 4200K, Base: Miniature Bipin, 60 CRI, Lumens: 135, Length: 6 inch, Standard Case Qty: 24 Sylvania Part # 20416
Also known as: 046135204166, F4T5/CW/20416
Specifications
Color Temperature: | 4200 (Cool White) |
Wattage: | 4 |
Length: | 6 in |
Material: | Glass |
Lumens: | 135 |
Color Rendering Index (CRI): | 60 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 4200 (Cool White) |
Length: | 6 in |
Lumens: | 135 |
Light Technology: | Fluorescent |
Wattage: | 4 |
Material: | Glass |
Color Rendering Index (CRI): | 60 |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)