Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm

Item #: 297380

Cat #: 9001KR8P38LRRH25

UPC: 785901528111

Sign In or Register to view pricing and more.
Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 3 positions, return to center, LED red, 120V, 1 NC late + 1 NC

Overview

Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 3 positions, return to center, LED red, 120V, 1 NC late + 1 NC
This mushroom shaped push-button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to its prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901528111, 9001KR8P38LRRH25

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)