Miniature LED Lamp, 120VAC, Red

Item #: 297372

Cat #: 080BA9S120LR

UPC: 783166000359

Documents & Guides
Miniature LED Lamp, 120 Volt AC, Base: Mini Bayonet (Ba9s), Color: Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature LED Lamp, 120 Volt AC, Base: Mini Bayonet (Ba9s), Color: Red
Also known as: 783166000359, 080BA9S120LR

Specifications

Color: Red
Type: Miniature, Indicator
Volts AC: 120
Family / Style: 80
Base: Bayonet (BA9s)
Color: Red
Volts AC: 120
Base: Bayonet (BA9s)
Type: Miniature, Indicator
Family / Style: 80

Customer Reviews

No reviews for this product
(0)