
General Purpose Ice Hardened Hole Saw Kit, 15-Piece, 3/4" - 2-1/2"
Item #: 297371
Cat #: 49-22-4175
UPC: 045242155026
Documents & Guides
15 Piece General Purpose Hole Saw Kit, Ice Hardened, Includes: Hole Saws (3/4", 7/8" (22 mm), 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2"), Arbors with Pilot Bits (49-56-7010, 49-56-9100), Additional Pilot Bit (49-56-8010), Adapter (49-
Sign In or Register to view pricing and more.
Overview
15 Piece General Purpose Hole Saw Kit, Ice Hardened, Includes: Hole Saws (3/4", 7/8" (22 mm), 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2"), Arbors with Pilot Bits (49-56-7010, 49-56-9100), Additional Pilot Bit (49-56-8010), Adapter (49-
Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.
Also known as: 045242155026, 49-22-4175
Specifications
Diameter: | 3/4 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 1 in, 2 1/8 in, 1 3/8 in, 22 mm, 7/8 in, 2 in, 2 1/2 in, 2 1/4 in |
Diameter: | 3/4 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 1 in, 2 1/8 in, 1 3/8 in, 22 mm, 7/8 in, 2 in, 2 1/2 in, 2 1/4 in |
Customer Reviews
No reviews for this product
(0)