Enclosure, NEMA 3R, Screw Cover, 18" x 18" x 4"

Item #: 297367

Cat #: A18R184NK

UPC: 783510134921

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 18 x 18 x 4 Inch, Painted Steel

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 18 x 18 x 4 Inch, Painted Steel
Also known as: 783510134921, A18R184NK

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Depth: 4 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Mounting: Surface
Height: 18 in
Width: 18 in
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)