Fuse, 500 Amp Class T, Fast-Acting, Current-Limiting, 300VAC, 160VDC

Item #: 297356

Cat #: JJN-500

UPC: 051712627559

Sign In or Register to view pricing and more.
Documents & Guides
500 Amp Class T, Fast-Acting Fuse, Current-Limiting, 300 Volt AC, 160 Volt DC

Overview

500 Amp Class T, Fast-Acting Fuse, Current-Limiting, 300 Volt AC, 160 Volt DC
Also known as: 051712627559, JJN-500

Specifications

Class: T
Volts AC: 300
Amps: 500
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Amps: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)