40W R14 Incandescent Lamp, Clear

Item #: 297343

Cat #: S3602

UPC: 045923036026

Sign In or Register to view pricing and more.
40 Watt R14 Stubby Incandescent; Clear; 1500 Average rated hours; 280 Lumens; Medium Base; 120 Volt. *** DOE regulated lamp – No Longer Sold in WA State ***

Overview

40 Watt R14 Stubby Incandescent; Clear; 1500 Average rated hours; 280 Lumens; Medium Base; 120 Volt. *** DOE regulated lamp – No Longer Sold in WA State ***
Also known as: 045923036026, S3602

Specifications

Lumens: 280
Base: Medium Screw (E26)
Shape: R14 (Blown Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 280
Shape: R14 (Blown Reflector)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)