Sensor, Photoelectric, Fixed Focus Diffuse, MiniSight

Item #: 29716

Cat #: 42KL-F2TCL-G3

UPC: 662468713801

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Fixed Focus Diffuse, MiniSight, 21.6 - 250 Volt AC/DC, 5 mA, Visible Red, Emitter LED, 43 mm, Sensing Distance, 3 Pin, AC Micro Connector

Overview

Sensor, Photoelectric, Fixed Focus Diffuse, MiniSight, 21.6 - 250 Volt AC/DC, 5 mA, Visible Red, Emitter LED, 43 mm, Sensing Distance, 3 Pin, AC Micro Connector
Also known as: 662468713801, 42KL-F2TCL-G3

Specifications

Volts DC Range: 250, 21.600
Size: 18 mm
Type: Sensor, Fixed Focus Diffuse, Photoelectric
Amps: 0.005
Volts DC Range: 250, 21.600
Type: Sensor, Fixed Focus Diffuse, Photoelectric
Size: 18 mm
Amps: 0.005

Customer Reviews

No reviews for this product
(0)