Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 2 AWG

Item #: 297132

Cat #: YGHA2C2N

UPC: 781810220351

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 2 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With Inspection ProbeVoltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 2 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With Inspection ProbeVoltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Heavy Duty HYLUG Irreversible Compression Terminals Designed Not Only To Carry Short Circuit Load, But To Also Withstand High Mechanical Stress, Each Conductor Element Has An Inspection Probe Hole To Ensure Proper Cable Insertion
Also known as: 781810220351, YGHA2C2N

Specifications

Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)