Fluorescent Lamp, Instant Start, T12, 64", 38W, 4200K
Item #: 29712
Cat #: F64T12/CW
UPC: 046135264030
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Instant Start, T12, 38 Watt, 4200K, Base: Single Pin, Lumens: 3900, 60 CRI, Length: 64 inch, Standard Case Qty: 30
Overview
Fluorescent Lamp, Instant Start, T12, 38 Watt, 4200K, Base: Single Pin, Lumens: 3900, 60 CRI, Length: 64 inch, Standard Case Qty: 30
Also known as: 046135264030, F64T12/CW
Specifications
Wattage: | 38 |
Color Temperature: | 4200 (Cool White) |
Lumens: | 3900 |
Material: | Glass |
Length: | 64 in |
Color Rendering Index (CRI): | 60 |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Wattage: | 38 |
Lumens: | 3900 |
Length: | 64 in |
Light Technology: | Fluorescent |
Color Temperature: | 4200 (Cool White) |
Material: | Glass |
Color Rendering Index (CRI): | 60 |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)