Panduit BT1M-M0 Dome-Top Barb Ty Cable T, 1000/PK

Item #: 29709

Cat #: BT1M-M0

UPC: 074983413188

Documents & Guides
The BT1M-M0 Dome-Top? barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 4.0? (102mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.
Sign In or Register to view pricing and more.

Overview

The BT1M-M0 Dome-Top? barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 4.0? (102mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.
The two-piece design incorporates a stainless steel locking barb which provides infinite adjustability through entire bundle range. High loop tensile strength exceeds industry standards and the patented low thread force design reduces operator fatigue and improves productivity. This comprehensive product line offers several styles, materials, and colors for a broad range of applications that require high strength and superior performance.
Also known as: 074983413188, BT1M-M0

Specifications

Width: 0.095 in
Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®
Product Thickness: 0.036 in
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Family / Style: Dome-Top®
Color: Black
Length: 4 in
Size: Miniature
Product Thickness: 0.036 in

Customer Reviews

No reviews for this product
(0)