Solid Top 1000x600mm

Item #: 29706

Cat #: PT106

UPC: 783510966805

Sign In or Register to view pricing and more.
Documents & Guides
Solid Tops, fits 1000x600mm, Lt Gray, Steel

Overview

Solid Tops, fits 1000x600mm, Lt Gray, Steel
Solid Tops are used to close the top opening on an enclosure frame. Steel Tops are finished in RAL 7035 textured light gray. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are included to hold the top in place (lifting eyes can be used instead of bolts). Tops are made of 16-gauge steel.
Also known as: 783510966805, PT106

Specifications

Color: Light Gray
Material: Steel
Width: 39.060 in
Depth: 23.580 in
Color: Light Gray
Width: 39.060 in
Material: Steel
Depth: 23.580 in

Customer Reviews

No reviews for this product
(0)