Crimping Tool

Item #: 297029

Cat #: PA901435

UPC: 810025416935

Sign In or Register to view pricing and more.
Crimping ToolWire Ferrule Crimping Tool, Capacity: 24 to 10 AWG.

Overview

Crimping ToolWire Ferrule Crimping Tool, Capacity: 24 to 10 AWG.
Professional-quality rotary crimping tool for insulated and non-insulated wire ferrules with a wire range of 24-10 AWG (0.25-6.0 mm2) Rotating die for front or side ferrule insertion Crimps conform to EN 60947-1 & DIN 46228 Pt. 1 and 4 Hardened steel die system for long life Single tool for entire wire range (no additional dies are required) Durable steel construction for long life Ergonomic handles for low-effort operation
Also known as: 810025416935, PA901435

Specifications

Type: Crimper
Material: Steel
Type: Crimper
Material: Steel

Customer Reviews

No reviews for this product
(0)