3 POLE HIGH DEN.

Item #: 296864

Cat #: 1492-GS3G160

UPC: 662072991848

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS3G160 3 POLE HIGH DEN.

Overview

AB 1492-GS3G160 3 POLE HIGH DEN.
Also known as: 662072991848, 1492-GS3G160

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Amps: 16
Poles: 3
Volts AC: 277, 480Y
Volts DC: 65
Family / Style: 1492
Mounting: DIN Rail
Amps: 16

Customer Reviews

No reviews for this product
(0)