UNDERCABINET TASK LIGHT 9W LED
Item #:
296822
Cat #:
98602SW-15
UPC:
785652032639
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
19" LED Undercabinet, 40,000 hours, CRI:85. L: 19 W: 3'' H: 9/16'' - White
Overview
19" LED Undercabinet, 40,000 hours, CRI:85. L: 19 W: 3'' H: 9/16'' - White
Also known as: 785652032639, 98602SW-15
Specifications
Length: | 19 in |
Color: | White |
Light Technology: | LED |
Length: | 19 in |
Light Technology: | LED |
Color: | White |
Customer Reviews
No reviews for this product
(0)