This product may not be available in all locations.

Green Automatic Transfer Switch
Item #: 296818
Cat #: EGSU100L24RACA
UPC: 786685449432
Documents & Guides
Green Automatic Transfer Switch, Load management, CHSPT2ULTRA surge protection, 100A, 120/240V, Two-pole, 24 circuits, NEMA 3R enclosure, 50/60 Hz, Mechanically held switch
Sign In or Register to view pricing and more.
Overview
Green Automatic Transfer Switch, Load management, CHSPT2ULTRA surge protection, 100A, 120/240V, Two-pole, 24 circuits, NEMA 3R enclosure, 50/60 Hz, Mechanically held switch
Also known as: 786685449432, EGSU100L24RACA
Specifications
Amps: | 200 |
Volts AC: | 120, 240 |
Mounting: | Surface |
Circuits: | 24 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Circuits: | 24 |
Customer Reviews
No reviews for this product
(0)