1" PVC 90° Elbow, 24" Radius, Schedule 40, Gray

Item #: 296775

Cat #: UA9DF

UPC: 034481067412

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

1 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 034481067412, UA9DF

Specifications

Diameter: 1 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 24 in
Diameter: 1 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)