Terminal Block, Insulated Side Jumper, 8A, 2P, Gray

Item #: 296765

Cat #: 1492-SJ8A-2

UPC: 662074734481

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Insulated Side Jumper, 8A, 2 Pole, No Cover, Gray, 50 in a Package

Overview

Terminal Block, Insulated Side Jumper, 8A, 2 Pole, No Cover, Gray, 50 in a Package
Also known as: 662074734481, 1492-SJ8A-2

Specifications

Type: Terminal Block, Jumper
Poles: 2
Family / Style: 1492
Color: Gray
Type: Terminal Block, Jumper
Family / Style: 1492
Poles: 2
Color: Gray

Customer Reviews

No reviews for this product
(0)