Conduit Outlet Box, Type GRLB, (2) 2" Hubs, Malleable
Item #: 29674
Cat #: GRLB200
UPC: 781381117012
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88 Inch Opening, 76 Cubic Inches and (2) 2 Inch Threaded Hubs, For Use With Threaded Metal Conduit
Overview
Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88 Inch Opening, 76 Cubic Inches and (2) 2 Inch Threaded Hubs, For Use With Threaded Metal Conduit
Appleton GR Series Conduit Outlet Boxes malleable iron bodies have high tensile strength and ductility. Provides great resistance to corrosion, impact, and shock. They are accurately tapped, tapered hub threads for tight, rigid joints and ground continuity, these boxes are furnished with covers.
Also known as: 781381117012, GRLB200
Specifications
Material: | Malleable Iron |
Diameter: | 2 in |
Cubic Inches: | 7.600 in³ |
Material: | Malleable Iron |
Cubic Inches: | 7.600 in³ |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)