Heavy Duty Test Lead Set

Item #: 29673

Cat #: TL27

UPC: 095969076739

Sign In or Register to view pricing and more.
Documents & Guides
Test Lead Set, Length: 1.5 m, Current: 10A, Voltage: Cat III 1000V.

Overview

Test Lead Set, Length: 1.5 m, Current: 10A, Voltage: Cat III 1000V.
DMM test leads (red, black) with safety shrouded, standard diameter banana plugs.
Also known as: 095969076739, TL27

Specifications

Type: Accessory
Volts AC: 1000
Volts DC: 1000
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000
Volts AC: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)