This product has been discontinued.
Chandelier, 5 Light, 13W, Brushed Nickel
Item #: 296715
Cat #: 35940BLE-962
UPC: 785652020360
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5 Light, 13 Watt, Brushed Nickel, Width: 20-1/4 in, GU24 Base
Overview
Chandelier, 5 Light, 13 Watt, Brushed Nickel, Width: 20-1/4 in, GU24 Base
Also known as: 785652020360, 35940BLE-962
Specifications
Wattage: | 13 |
Color: | Brushed Nickel |
Diameter: | 20 1/4 in |
Type: | Chandelier |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 13 |
Diameter: | 20 1/4 in |
Base: | 2-Pin Twist Lock (GU24) |
Color: | Brushed Nickel |
Type: | Chandelier |
Customer Reviews
No reviews for this product
(0)