Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass

Item #: 29667

Cat #: GDB-5A

UPC: 051712431835

Sign In or Register to view pricing and more.
Documents & Guides
Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 5 A, 250 V, 50 A, Cylindrical

Overview

Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 5 A, 250 V, 50 A, Cylindrical
These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a low breaking capacity.
Also known as: 051712431835, GDB-5A

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 5
Material: Glass
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Material: Glass
Mounting: Cartridge
Diameter: 5 mm
Amps: 5
Volts AC: 250

Customer Reviews

No reviews for this product
(0)