Disconnect Switch, Non-Fused, NEMA 12K, 60A, 3P, 600VAC, Heavy Duty

Item #: 296645

Cat #: HU362AWA

UPC: 785901878193

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 12K, 60 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Appleton Interlocked Receptacle

Overview

Disconnect Switch, Non-Fusible, NEMA 12K, 60 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Appleton Interlocked Receptacle
Also known as: 785901878193, HU362AWA

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 12
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)