This product has been discontinued.
![Wallpack, High Pressure Sodium, 1 Light, 100W, 120-277V, Bronze Wallpack, High Pressure Sodium, 1 Light, 100W, 120-277V, Bronze](https://rexel-cdn.com/products/image.jpg?i=53B10F27-20F8-4605-A08F-182647A68329&f=420)
Wallpack, High Pressure Sodium, 1 Light, 100W, 120-277V, Bronze
Item #: 296639
Cat #: PVL3-100S-18-BZ
UPC: 785988005925
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 100W, 120-277V, BronzeWallpack, High Pressure Sodium, 1 Light, 100 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in
Overview
Wallpack, High Pressure Sodium, 1 Light, 100W, 120-277V, BronzeWallpack, High Pressure Sodium, 1 Light, 100 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in
Also known as: 785988005925, PVL3-100S-18-BZ
Specifications
Type: | Wallpack |
Wattage: | 100 |
Diameter: | 14 7/8 in |
Color: | Bronze |
Standards: | California Proposition 65 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Type: | Wallpack |
Diameter: | 14 7/8 in |
Standards: | California Proposition 65 |
Volts AC Range: | 120 - 277 |
Wattage: | 100 |
Color: | Bronze |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)