Push Button, Illuminated, Extended Blue Head, 120VAC, Transformer

Item #: 29654

Cat #: 800T-PB16B

UPC: 781180186455

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Illuminated, Blue, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, 120 Volt AC, Transformer, Type 4/13

Overview

Push Button, 30 mm, Illuminated, Blue, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, 120 Volt AC, Transformer, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PB16B from Rockwell Automation® is a blue, 120 V AC 50/60 Hz, 30 mm momentary push button. It has an extended head without guard. And it is transformer and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180186455, 800T-PB16B

Specifications

Volts AC: 120
Type: Motor
Family / Style: 800T
Volts AC: 120
Family / Style: 800T
Type: Motor

Customer Reviews

No reviews for this product
(0)