Enclosure, Hinged Cover, Type 1, 10" x 10" x 6", Steel/Gray

Item #: 2965

Cat #: A10N106

UPC: 783510343903

Sign In or Register to view pricing and more.
Documents & Guides
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 10" x 10" x 6", Material/Finish: Steel/Gray

Overview

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 10" x 10" x 6", Material/Finish: Steel/Gray
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 10" x 10" x 6", Material/Finish: Steel/Gray
Also known as: 783510343903, A10N106

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in
Depth: 6 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)