Proximity Sensor, Inductive, 18mm, 10-30VDC, 2 Wire DC

Item #: 29648

Cat #: 872C-N8Q18-D4

UPC: 611320216455

Documents & Guides
Proximity Sensor, Inductive, WorldProx, 2-Wire DC, 18 mm Tubular, 10 - 30 Volt DC, 8 mm Sensing Distance, Non-Shielded, Normally Open or Normally Closed, Output, Micro QD Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, WorldProx, 2-Wire DC, 18 mm Tubular, 10 - 30 Volt DC, 8 mm Sensing Distance, Non-Shielded, Normally Open or Normally Closed, Output, Micro QD Connection
Also known as: 611320216455, 872C-N8Q18-D4

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Diameter: 18 mm
Amps: 0.200
Range: 8 mm
Material: Brass
Volts DC Range: 10 - 30
Type: WorldProx, Inductive, Proximity Sensor
Amps: 0.200
Material: Brass
Diameter: 18 mm
Range: 8 mm
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)