This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Cord and Cable Connector, Type Straight, Throat Type Non-Insulated, Trade Size 1-1/2 Inch, Material Stainless Steel, Approval CSA C22.2, Used On Liquidtight Cord and Cable, Enclosure Type Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2, Application Food Processing Plants, Petrochemical Facilities, Wastewater Treatment Plants, Pulp and Paper Mills, Chemical Manufacturing Facilities
Overview
Liquidtight Cord and Cable Connector, Type Straight, Throat Type Non-Insulated, Trade Size 1-1/2 Inch, Material Stainless Steel, Approval CSA C22.2, Used On Liquidtight Cord and Cable, Enclosure Type Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2, Application Food Processing Plants, Petrochemical Facilities, Wastewater Treatment Plants, Pulp and Paper Mills, Chemical Manufacturing Facilities
Also known as: 781381210522, CG100150SS
Specifications
Material: | Stainless Steel |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)