Enclosure, Screw Cover, NEMA 1, 36 x 36 x 12", Steel

Item #: 296426

Cat #: AB-363612SB

UPC: 707353009673

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 1, 36 x 36 x 12 Inch, Steel With Galvanized Finish, Knockouts

Overview

Enclosure, Screw Cover, NEMA 1, 36 x 36 x 12 Inch, Steel With Galvanized Finish, Knockouts
Also known as: 707353009673, AB-363612SB

Specifications

IP/NEMA Rating: NEMA 1
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 36 in
Width: 36 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)