AMG HI-AMP STUD MOUNT FUSE - 150 AMP

Item #: 296385

Cat #: AMG-150

UPC: 051712614535

Documents & Guides
150AMP 32V HIGH CURRENT AUTOMOTIVE FUSE
Sign In or Register to view pricing and more.

No associated products found.

Overview

150AMP 32V HIGH CURRENT AUTOMOTIVE FUSE
Also known as: 051712614535, AMG-150

Specifications

Volts DC: 32
Color: Black
Amps: 150
Mounting: Bolt On
Interrupt Rating DC: 1 kA
Volts DC: 32
Amps: 150
Interrupt Rating DC: 1 kA
Color: Black
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)