1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, 302 S. Steel

Item #: 29636

Cat #: 84004-40

UPC: 078477428603

Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477428603, 84004-40

Specifications

Mounting: Device
Size: Standard
Type: Standard, Single Receptacle
Material: Stainless Steel
Gangs: 1
Color: Stainless
Mounting: Device
Type: Standard, Single Receptacle
Gangs: 1
Size: Standard
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)