General Purpose Strip, 8', 120/277V

Item #: 296316

Cat #: TZ132MV

UPC: 745976682767

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, Tandem, 8 ft, 2 Lamp, 32 Watt, T8, Instant Start, 120/277 Volt

Overview

General Purpose Strip, Tandem, 8 ft, 2 Lamp, 32 Watt, T8, Instant Start, 120/277 Volt
Also known as: 745976682767, TZ132MV

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 8 ft
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 8 ft

Customer Reviews

No reviews for this product
(0)