BUSS SMALL DIMENSION FUSE

Item #: 29622

Cat #: GDB-10A

UPC: 051712431866

Sign In or Register to view pricing and more.
Documents & Guides
Eaton GDB Series Fast-acting fuse 10A, 250 Vac or less, 32 Vdc (self certified), GDB-10A

Overview

Eaton GDB Series Fast-acting fuse 10A, 250 Vac or less, 32 Vdc (self certified), GDB-10A
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712431866, GDB-10A

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 10
Material: Glass
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Material: Glass
Mounting: Cartridge
Diameter: 5 mm
Amps: 10
Volts AC: 250

Customer Reviews

No reviews for this product
(0)