This product may not be available in all locations.
2
more
Power Distribution Block, 1P, 335A, 600VAC, 1 Main/6 Branch
Item #: 296178
Cat #: 9080LBA163106
UPC: 785901097327
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 1 Pole, 335 Amp, 600 Volt AC, 1 Main/6 Branch, Thermoplastic Block
Overview
Power Distribution Block, 1 Pole, 335 Amp, 600 Volt AC, 1 Main/6 Branch, Thermoplastic Block
Also known as: 785901097327, 9080LBA163106
Specifications
Mounting: | Surface |
Color: | Black |
Amps: | 335 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Amps: | 335 |
Standards: | California Proposition 65 |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)