DRUM SWITCH 600VAC 2HP A +OPTIONS

Item #: 29613

Cat #: 2601AW2

UPC: 78590178443

Sign In or Register to view pricing and more.
Square D,DRUM SWITCH 600VAC 2HP A +OPTIONS,600 Vac/250 Vdc,Brushed Stainless Steel - Water tight and Dust tight (Indoor/Outdoor),Designed to start and reverse motors by connecting them directly across-the-line.,Drum Switch,Flush,NEMA 4,Screw Clamp,Standard One-Piece,UL Listed - CSA Certified

Overview

Square D,DRUM SWITCH 600VAC 2HP A +OPTIONS,600 Vac/250 Vdc,Brushed Stainless Steel - Water tight and Dust tight (Indoor/Outdoor),Designed to start and reverse motors by connecting them directly across-the-line.,Drum Switch,Flush,NEMA 4,Screw Clamp,Standard One-Piece,UL Listed - CSA Certified
DRUM SWITCH 600VAC 2HP A +OPTIONS
Also known as: 78590178443, 2601AW2

Specifications

Poles: 3
Volts DC: 250
Type: Manual Starter, Drum Switch
Horsepower: 2
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Poles: 3
Type: Manual Starter, Drum Switch
Volts AC: 600
IP/NEMA Rating: NEMA 4
Volts DC: 250
Horsepower: 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)