Control Transformer, 1500VA, Multi-Tap, Type TF, 1PH, Open

Item #: 296121

Cat #: 9070TF1500D33

UPC: 785901182726

Sign In or Register to view pricing and more.
Transformer, Control, 1500 VA, 380/400/416 - 12/24, 115/230 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 1500 VA, 380/400/416 - 12/24, 115/230 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901182726, 9070TF1500D33

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 15kVA
Type: Industrial Control, Transformer
Volt Amps: 15kVA
Phase: 1

Customer Reviews

No reviews for this product
(0)